Shop All Headbands and Sweatbands
Condor
Hardhat Pad, Navy, Universal
Mfr # 33TZ12
Zoro # G8586015
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Size Universal
- Pattern Solid
- Soaking Time 10 to 20 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 33TZ12
- Zoro # G8586015
- UPC # 021844553941
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Details
Item | Hardhat Pad |
Color | Navy |
Material | Cotton |
Pattern | Solid |
Soaking Time | 10 to 20 min |
Description
Hardhat Pad, Material Cotton, Color Navy, Pattern Solid, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-IND-N- 3XL)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge XXS, 12PK (96655XXS)
- SEQUEL Cooling Vest, Universal, Poly/Cotton, Blue (3XLN7)
- ESS Innerzone 1 Mounting Bracket Kit (740-0201)
- CONDOR Cooling Bandana, NavyCotton, Universal (33TZ03)
- CONDOR Hardhat Pad, Navy, Cotton, Universal (33TZ11)
- CONDOR Neck Protector, Yellow/Orange (53CE32)
- CONDOR Cooling Bandana, Red/White/Blue (53CE31)
- CONDOR Cooling Towel, MiraCool PVA, Blue (931GRA-AL)
- CONDOR Cooling Hat, Navy, Cotton, Universal (33TY20)
- CHILL-ITS BY ERGODYNE Cooling Towel, Machine-Washable, 13"x29-1/2", Hi-Vis Lime (EGO12439)
- Condor Head Protection