Shop All Hard Hat Accessories
Condor
Hard Hat Suspension, For 52LD06-52LD14
Mfr # 52LD17
Zoro # G7179271
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With Front Brim 52LC84, 52LC85, 52LC86, 52LC87, 52LC88, 52LC89, 52LC90, 52LC91
- Number of Suspension Points 4
- Suspension Adjustment Type Pinlock
- Fits Hat Size 6-1/2 to 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 52LD17
- Zoro # G7179271
- UPC # 190735988145
- Country of Origin Taiwan, Province of China
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat Suspension |
Material | Nylon |
For Use With | Front Brim 52LC84, 52LC85, 52LC86, 52LC87, 52LC88, 52LC89, 52LC90, 52LC91 |
Number of Suspension Points | 4 |
Suspension Adjustment Type | Pinlock |
Compatible with Brand | Condor |
Compatible with Manufacturer Model Number | 52LC84, 52LC85, 52LC86, 52LC87, 52LC88, 52LC89, 52LC90, 52LC91 |
Description
Hard Hat Suspension, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Front Brim 52LC84, 52LC85, 52LC86, 52LC87, 52LC88, 52LC89, 52LC90, 52LC91, Compatible Hard Hat/Helmet Brand Name CONDOR, Compatible Hard Hat/Helmet Grainger Part Number 52LC84, 52LC85, 52LC86, 52LC87, 52LC88, 52LC89, 52LC90, 52LC91, Compatible Hard Hat/Helmet Manufacturer Part Number 52LC84, 52LC85, 52LC86, 52LC87, 52LC88, 52LC89, 52LC90, 52LC91
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 120)
- GVS-RPB RPB Z-Z Link (16-010-21)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, XL, 1 Pair (3ZL49)
- ONGUARD Overboots, Men, XL, Button Tab, Blk, PVC, PR (8603000)
- CONDOR Sun Shade, For Use With Hard Hat High Visibility Yellow (899-HVYS)
- CONDOR Hard Hat Suspension, For 52LC92-52LD05 (52LD16)
- CONDOR Hard Hat Suspension, For 52LC84-52LC91 (52LD15)
- BULLARD Fire Helmet Suspension (R637)
- ZORO SELECT Hard Hat Rack, Color: Black (6GLA9)
- HONEYWELL NORTH Hardhat Replacement Swingstrap Ratchet (3SW2V)
- FIBRE-METAL BY HONEYWELL Hard Hat Suspension, Ratchet (3RW4)
- Condor Head Protection