Shop All Hard Hat Accessories
Condor
Hard Hat Suspension, For 52LC92-52LD05
Mfr # 52LD16
Zoro # G7179265
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With Full Brim 52LD06, 52LD07, 52LD08, 52LD09, 52LD10, 52LD11, 52LD12, 52LD13, 52LD14
- Suspension Adjustment Type Ratchet
- Fits Hat Size 6-1/2 to 8
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 52LD16
- Zoro # G7179265
- UPC # 190735988138
- Country of Origin Taiwan, Province of China
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat Suspension |
Material | Nylon |
For Use With | Full Brim 52LD06, 52LD07, 52LD08, 52LD09, 52LD10, 52LD11, 52LD12, 52LD13, 52LD14 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Compatible with Brand | Condor |
Compatible with Manufacturer Model Number | 52LD06, 52LD07, 52LD08, 52LD09, 52LD10, 52LD11, 52LD12, 52LD13, 52LD14 |
Description
Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Full Brim 52LD06, 52LD07, 52LD08, 52LD09, 52LD10, 52LD11, 52LD12, 52LD13, 52LD14, Compatible Hard Hat/Helmet Brand Name CONDOR, Compatible Hard Hat/Helmet Grainger Part Number 52LD06, 52LD07, 52LD08, 52LD09, 52LD10, 52LD11, 52LD12, 52LD13, 52LD14, Compatible Hard Hat/Helmet Manufacturer Part Number 52LD06, 52LD07, 52LD08, 52LD09, 52LD10, 52LD11, 52LD12, 52LD13, 52LD14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX Glove Talc: 6 oz. Bottle (CPGT-6SB)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1324, 2104)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, XL ( 11 ), 100 PK, Orange (D01-09-011-100)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A7 (GPD782-8)
- CONDOR Hard Hat Suspension, For 52LD06-52LD14 (52LD17)
- CONDOR Hard Hat Suspension, For 52LC84-52LC91 (52LD15)
- CONDOR Sun Shade, For Use With Hard Hat High Visibility Yellow (899-HVYS)
- BULLARD Hard Hat Suspension, 6 pt. Suspension (FRS6RC)
- ERGODYNE Ergodyne® Squids® 3155 Series Clamp Hard Hat Lanyard - Lime, Standard, Lime (19155)
- GE Neck Protector for GH400/401 Safety Helmet, Yellow (GH623)
- RADIANS Hard Hat Suspension Pinlock 6 point (HHSP6)
- Condor Head Protection