Shop All Coronavirus & Social Distancing Signs
Condor
Handshake Free Zone Sign, 14" W x 10" H, English, Aluminum, White
Mfr # HWB736A1014
Zoro # G7661273
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Until Further Notice, This Facility Is A Handshake-Free Zone. Please Be Considerate To Others And Be Sure To Wash Your Hands Regularly
- Width 14"
- Height 10"
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB736A1014
- Zoro # G7661273
- UPC # 754473644482
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Handshake Free Zone Sign |
Header | No Header |
Legend | Until Further Notice, This Facility Is A Handshake-Free Zone. Please Be Considerate To Others And Be Sure To Wash Your Hands Regularly |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 10X14, Handshake Free Cv19, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Until Further Notice, This Facility Is A Handshake-Free Zone. Please Be Considerate To Others And Be Sure To Wash Your Hands Regularly, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , DM Hybrid #8032 PR (8032 M)
- DIXON Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2" (FM25F15F)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (7051)
- ZORO SELECT Delineator Post, Black, HDPE, 48 In (04-48-BWG)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR For The Safety Of Our Customers Sign, HWN816T0710 (HWN816T0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.070" Thickness (467Z49)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- Condor Signs