Shop All Hand and Finger Guards
Condor
Hand Guard, Grain Leather Cowhide, L, PR
Mfr # 4AZF6
Zoro # G0048282
original price:
$16.99
10% off
new price: $15.29
/pr
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Grain Leather Cowhide
- Application Protects From Cuts and Abrasions
- Coverage Front/Side
- Closure Type Leather Strap, Adjustable Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4AZF6
- Zoro # G0048282
- UPC # 190735097090
- Country of Origin China
- Category Hand and Finger Guards
Dimensions
Size | L |
Details
Item | Hand Guard |
Color | Beige |
Material | Grain Leather Cowhide |
Application | Protects From Cuts and Abrasions |
Coverage | Front/Side |
Closure Type | Leather Strap, Adjustable Hook-and-Loop |
Tip Style | Open |
Description
Hand Guard, Color Beige, Material Grain Leather Cowhide, Size L, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, L (8915)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 105)
- HY-KO Apartment For Rent Sign 8.5" x 12.5", 10PK (A10637)
- KLEENGUARD Safety Glasses, Photochromic Light-Adaptive Polycarbonate (25716)
- CONDOR Powder Free Finger Cots, White, M, PK720 (30D251)
- CONDOR Powder Free Finger Cots, White, L, PK720 (32J599)
- CONDOR Powdered Finger Cots, White, L, Pk1440 (30D249)
- CONDOR Powdered Finger Cots, White, M, Pk1440 (30D248)
- CONDOR Powdered Finger Cots, White, S, Pk1440 (30D247)
- CONDOR Powder Free Finger Cots, White, S, PK720 (30D250)
- LEE Gel Fingertip Grips, Size 3, Assorted, PK10 (61030)
- Condor Gloves & Hand Protection