Shop All Hairnets, Beardnets & Bouffants
Condor
Hairnet, White, Universal, PK100
Mfr # 1TTU6
Zoro # G1390785
Best Seller
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 18 in
- Material Polyester
- Contains Latex No
- Lint-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1TTU6
- Zoro # G1390785
- UPC # 190735051399
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | S |
Hair and Beard Nets Size | Universal |
Aperture Size | 1/8 in |
Details
Hair and Beard Nets Item | Hairnet |
Color | White |
Material | Polyester |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Item | Hairnet |
Package Type | Bag |
Fabric Weight | 0.47 oz/sq yd |
Anti-Static | No |
Latex-Free | Yes |
Netting Style | Honeycomb |
Packaging | Bag |
Material Weight Type | Lightweight |
Garment Style | Hairnet |
Standards | ANSI, OSHA |
Denier | 55 den |
Product Type | Hairnet |
Clean Process Status | Not Clean Processed |
Bouffant Style | Flat |
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier 55 den, Diameter 18 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Standards ANSI, OSHA, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Hairnet, White, Universal, PK144 (HN5WTGRA)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, L (1938KWP-L)
- DICKE Roll Up Paddle Kit, Red/Orange, Vinyl (SB243)
- EDGE EYEWEAR Safety Glasses, Smoke Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (XB136VS)
- CONDOR Hairnet, Polyester, 24 in, Size Large, White, 100 Pack (1TTU8)
- CONDOR Hairnet, White, Universal, PK100 (1TTU7)
- CONDOR Hairnet, White, Universal, PK144 (1TTU4)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT2)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT4)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Wht, PK100 (23KX19)
- CELLUCAP Large Disposable Hair Nets, PK144 (HN500DKBRN)
- Condor Disposable Clothing