Shop All Hairnets, Beardnets & Bouffants
Condor
Hairnet, White, Nylon PK100
Mfr # 29JW44
Zoro # G6061212
product price: $9.39
/pk 100, $0.09/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Polyester
- Latex-Free No
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 29JW44
- Zoro # G6061212
- UPC # 190735057483
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | S |
Hair and Beard Nets Size | 18 in |
Aperture Size | 1/8 in |
Details
Hair and Beard Nets Item | Hairnet |
Item | Hairnet |
Color | White |
Material | Polyester |
Latex-Free | No |
Contains Latex | No |
Anti-Static | No |
Metal Detectable | No |
Series | H8268 |
Fabric Weight | 0.531 oz/sq yd |
Package Type | Bag |
Material Weight Type | Lightweight |
Packaging | Bag |
Netting Style | Honeycomb |
Garment Style | Hairnet |
Bouffant Style | Flat |
Denier | 50 den |
Product Type | Hairnet |
Clean Process Status | Not Clean Processed |
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier 50 den, Diameter 18 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series H8268, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1083-2X)
- LYLE Double Arrow Traffic Sign, 12 in Height, 24 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-24HA)
- ANSELL Crusader 42445 Size 8, 0, PK72 (42-445)
- IRONWEAR Premium Full Body Harness with Quick Release Chest Connector | 420 Lbs Capacity and 4 D-Rings (2161-2XL-3XL)
- CONDOR Hairnet, Black, Nylon PK100 (29JW48)
- CONDOR Hairnet, White, Nylon, PK100 (29JW43)
- CONDOR Hairnet, Black, Nylon PK100 (29JW51)
- CONDOR Koronets, White, Polyamide PK100 (29JW61)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD6)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Blue, PK100 (23KX22)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI -24 BLACK)
- Condor Disposable Clothing