Shop All Hairnets, Beardnets & Bouffants
Condor
Hairnet, Nylon, 18 In, White, PK1000
Mfr # 23KX30
Zoro # G5310392
product price: $96.89
/pk 1000, $0.10/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Polyester
- Contains Latex No
- Metal Detectable No
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 23KX30
- Zoro # G5310392
- UPC # 190735055021
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | S |
Hair and Beard Nets Size | Universal |
Aperture Size | 1/8 in |
Details
Hair and Beard Nets Item | Hairnet |
Color | White |
Material | Polyester |
Contains Latex | No |
Metal Detectable | No |
Item | Hairnet |
Package Type | Box |
Fabric Weight | 0.472 oz/sq yd |
Series | H8286 |
Packaging | Case |
Anti-Static | No |
Material Weight Type | Lightweight |
Netting Style | Honeycomb |
Latex-Free | Yes |
Garment Style | Hairnet |
Bouffant Style | Flat |
Clean Process Status | Not Clean Processed |
Denier | 55 den |
Product Type | Hairnet |
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier 55 den, Diameter 18 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Case, Product Type Hairnet, Series H8286, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, L (2023X-L (9))
- ARIAT Size 10 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- SAFEWAZE Northstar Classic LE 20' Cable SRL (FS-FSP9020)
- HARDLINE PRODUCTS Number 8 Decal, 3" White Vinyl, PK10 (3SCWP8)
- CONDOR Hairnet, Polyester, White, 24 in Dia., Size Large, 1000 Per Case (29JW41)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW36)
- CONDOR Hairnet, Nylon, 18 In, Blue, PK1000 (23KX29)
- CONDOR Hairnet Dispenser, PETG, Clear (3UZG1)
- CONDOR Bouffant Cap, Blue, Polypropylene PK100 (29JW31)
- CONDOR Hairnet, Black, Nylon PK144 (29JW50)
- CONDOR Bouffant Cap, PP, 21 In, White, PK100 (23KX10)
- Condor Workwear and Protective Clothing