Shop All Hairnets, Beardnets & Bouffants
Condor
Hairnet, Nylon, 18 In, Blue, PK1000
Mfr # 23KX29
Zoro # G5306637
product price: $96.89
/pk 1000, $0.10/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Polyester
- Contains Latex No
- Metal Detectable No
- Hair and Beard Nets Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 23KX29
- Zoro # G5306637
- UPC # 190735055014
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | S |
Hair and Beard Nets Size | Universal |
Aperture Size | 1/8 in |
Details
Hair and Beard Nets Item | Hairnet |
Color | Blue |
Material | Polyester |
Contains Latex | No |
Metal Detectable | No |
Fabric Weight | 0.472 oz/sq yd |
Package Type | Box |
Item | Hairnet |
Series | H8286 |
Packaging | Case |
Netting Style | Honeycomb |
Material Weight Type | Lightweight |
Latex-Free | Yes |
Garment Style | Hairnet |
Anti-Static | No |
Clean Process Status | Not Clean Processed |
Product Type | Hairnet |
Denier | 55 den |
Bouffant Style | Flat |
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Blue, Denier 55 den, Diameter 18 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Case, Product Type Hairnet, Series H8286, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 3XL, PR (3401XXXL)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Gray Polypropylene Mat (03-198)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Green (M21-375-595-GN)
- BDG Grain Pearl Goatskin Driver, Size M (20-1-1610-M)
- CONDOR Hairnet, Polyester, White, 24 in Dia., Size Large, 1000 Per Case (29JW41)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW35)
- CONDOR Hairnet, Nylon, 18 In, White, PK1000 (23KX30)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Wht, PK100 (23KX19)
- CONDOR All Purpose Dispenser, Arcylic, Clear (3UZG5)
- CONDOR Hairnet, White, Universal, PK100 (1TTU7)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI -24 BLACK)
- Condor Hairnets, Beardnets & Bouffants