Shop All Hairnets, Beardnets & Bouffants
Condor
Hairnet Dispenser, PETG, Clear
Mfr # 4GMT4
Zoro # G1855192
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Clear
- Height 12 3/8 in
- Width 12 in
- Depth 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4GMT4
- Zoro # G1855192
- UPC # 190735509784
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 12 3/8 in |
Width | 12 in |
Depth | 5 1/2 in |
Dimensions | 12 1/4 in H x 11 3/4 in W x 5 5/8 in D |
Overall Width | 11 3/4 in |
Overall Height | 12 1/4 in |
Overall Depth | 5 5/8 in |
Description
Hairnet Dispenser, Center-to-Center Mounting Hole Spacing 9 in, Color Clear, Dispenser Capacity 144 Beard Covers, 144 Bouffant Caps, 144 Hairnets, 72 Pair Shoe/Boot Covers, Dispenser Features 1-Handed Access, Dispenser Layout 1 Compartment, Dispenser Style Stack, Dispensing Method Hinged Top, Includes Mounting Hole 9 in from Center to Center, 1-1/2 in from Center of the Hole to the Top, Material PETG, Mounting Location Table, Wall, Number of Compartments 1, Overall Depth 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-XL)
- PUREFLO PF60ESM+ Hard Hat Black, Black Neck Cape, HE Filter (Gentex Corp)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5133)
- LYLE Safety Sign, Stand Clear Of Door, 10in.H (U4-1677-RA_14X10)
- CONDOR Hairnet, White, Universal, PK144 (1TTU1)
- CONDOR Hairnet, Nylon, 18 In, Blue, PK1000 (23KX29)
- CONDOR Bouffant Cap, PP, 24 In, Green, PK1000 (23KX23)
- CONDOR Bouffant Cap, Blue, Polypropylene PK100 (29JW31)
- CONDOR Bouffant/Beard/Hairnet Dispenser (3UZG4)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW33)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, Black, PK144 (HN5BKM)
- Condor Disposable Clothing