Shop All Hairnets, Beardnets & Bouffants
Condor
Hairnet Dispenser, PETG, Clear
Mfr # 4GMT3
Zoro # G2869413
original price:
$70.12
5% off
new price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Clear
- Height 10 1/2 in
- Width 8 in
- Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4GMT3
- Zoro # G2869413
- UPC # 190735509777
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 10 1/2 in |
Width | 8 in |
Depth | 3 1/2 in |
Overall Width | 8 1/8 in |
Overall Height | 10 1/2 in |
Dimensions | 10 1/2 in H x 8 1/8 in W x 4 in D |
Overall Depth | 4 in |
Details
Item | Hairnet Dispenser |
Material | PETG |
Color | Clear |
Wall Mounting | Yes |
For Use With | Beard Nets, Boot Covers, Bouffant Caps, Hairnets, Shoe Covers |
Mounting Location | Countertop, Table, Wall |
Dispenser Style | Stack |
Number of Compartments | 1 |
Dispenser Contains | Bulk Hairnets, Bulk Shoe Covers, Hairnet Box, Shoe Cover Box |
Center-to-Center Mounting Hole Spacing | 4 7/8 in |
Dispenser Features | 1-Handed Access |
Dispensing Method | Hinged Top |
Dispenser Type | Hinged Top |
Capacity | 96 Beard Covers, 96 Bouffant Caps, 96 Hairnets, 48 Pair Shoe/Boot Covers |
Dispenser Layout | 1 Compartment |
Products Dispensed | Hairnets (Bulk) |
Dispenser Capacity | 48 Pair Shoe/Boot Covers, 96 Beard Covers, 96 Bouffant Caps, 96 Hairnets |
Description
Hairnet Dispenser, Center-to-Center Mounting Hole Spacing 4 7/8 in, Color Clear, Dispenser Capacity 48 Pair Shoe/Boot Covers, 96 Beard Covers, 96 Bouffant Caps, 96 Hairnets, Dispenser Features 1-Handed Access, Dispenser Layout 1 Compartment, Dispenser Style Stack, Dispensing Method Hinged Top, Material PETG, Mounting Location Table, Wall, Number of Compartments 1, Overall Depth 4 in, Overall Height 10 1/2 in, Overall Width 8 1/8 in, Printed Text Not Applicable, Products Dispensed Hairnets (Bulk)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Grommet Apron, Yellow, 45 In. L, PK100 (45404)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Yellow (935FLY)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6900HS)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- CONDOR Hairnet, White, Nylon PK144 (29JW46)
- CONDOR Hairnet, Black, Nylon PK100 (29JW51)
- CONDOR Pleated Bouffant, Green, Universal, PK100 (1TTV2)
- CONDOR Beard Cover Dispenser, Acrylic, Clear (30ZE59)
- CONDOR Hairnet, White, Universal, PK100 (1TTU6)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT2)
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- Condor Hairnets, Beardnets & Bouffants