Shop All Hairnets, Beardnets & Bouffants
Condor
Hairnet Dispenser, Arcylic, Clear
Mfr # 3UZF9
Zoro # G3911591
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color clear
- Height 10 1/2 in
- Width 8 in
- Size 8 x 10-1/2 x 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3UZF9
- Zoro # G3911591
- UPC # 190735482667
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 10 1/2 in |
Width | 8 in |
Size | 8 x 10-1/2 x 3-1/4" |
Depth | 3 1/2 in |
Overall Height | 10 1/2 in |
Overall Width | 8 1/8 in |
Dimensions | 10 1/2 in H x 8 1/8 in W x 4 1/8 in D |
Overall Depth | 4 1/8 in |
Description
Hairnet Dispenser, Center-to-Center Mounting Hole Spacing 4 7/8 in, Color Clear, Dispenser Capacity 48 Pair Shoe/Boot Covers, 96 Beard Covers, 96 Bouffant Caps, 96 Hairnets, Dispenser Features 1-Handed Access, Dispenser Layout 1 Compartment, Dispenser Style Stack, Dispensing Method Hinged Top, Includes (4) Labels, Material PETG, Mounting Location Table, Wall, Number of Compartments 1, Overall Depth 4 1/8 in, Overall Height 10 1/2 in, Overall Width 8 1/8 in, Printed Text Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Herringbone" Outdoor Scraper Door Mat, 18 by 30-Inch (10-100-514)
- LYLE Alum Danger Lock Out Equipment, 10"x7", LCU4-0163-NA_10X7 (LCU4-0163-NA_10X7)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0534BL)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X3X8BYL)
- CONDOR Hairnet, Polyester, White, 24 in Dia., Size Large, 1000 Per Case (29JW41)
- CONDOR Bouffant Cap, Polypropylene, 24 in, Size Large, White, 1000 Per Case (23KX17)
- CONDOR Pleated Bouffant, Green, Universal, PK100 (1TTV2)
- CONDOR Hairnet, White, Nylon PK100 (29JW44)
- CONDOR Hairnet Dispenser, Acrylic, White (30ZE61)
- CONDOR Hairnet, Dark Brown, Universal, PK144 (1TTU3)
- DUPONT Tyvek Isoclean Bouffant Cap, White, Universal, PK250 (IC729SWH0002500C)
- Condor Workwear and Protective Clothing