Shop All Hairnets, Beardnets & Bouffants
Condor
Hairnet, Blue, Polyamide PK1000
Mfr # 29JW35
Zoro # G5756861
product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Polyester
- Contains Latex No
- Metal Detectable No
- Series H8270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 29JW35
- Zoro # G5756861
- UPC # 190735057391
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | 21 in |
Aperture Size | 1/8 in |
Details
Hair and Beard Nets Item | Hairnet |
Color | Blue |
Material | Polyester |
Contains Latex | No |
Metal Detectable | No |
Series | H8270 |
Item | Hairnet |
Fabric Weight | 0.472 oz/sq yd |
Package Type | Box |
Garment Style | Hairnet |
Netting Style | Honeycomb |
Packaging | Case |
Material Weight Type | Lightweight |
Anti-Static | No |
Latex-Free | Yes |
Clean Process Status | Not Clean Processed |
Product Type | Hairnet |
Denier | 55 den |
Bouffant Style | Flat |
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Blue, Denier 55 den, Diameter 21 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Case, Product Type Hairnet, Series H8270, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (STACXPNRT12)
- KLEIN TOOLS Lineman Work Glove, Medium (40080)
- MASTER LOCK Lockout Tagout Hasp with Vinyl-Coated Handle, 1 in Jaw Clearance, Steel, Red (420)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (21AH72)
- CONDOR Hairnet, Nylon, 18 In, White, PK1000 (23KX30)
- CONDOR Hairnet, Nylon, 18 In, Blue, PK1000 (23KX29)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW36)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT2)
- CONDOR Bouffant Cap, Polypropylene, 24 in, Size Large, White, 1000 Per Case (23KX17)
- CONDOR Hairnet, White, Universal, PK144 (1TTU4)
- KEYSTONE SAFETY Polypropylene Beard Cover, 100% Latex Free, Blue, 18", 100/Bag (112NWI-BLUE-1BG)
- Condor Workwear and Protective Clothing