Shop All Hairnets, Beardnets & Bouffants
Condor
Hairnet, Black, Nylon PK100
Mfr # 29JW48
Zoro # G6061316
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polyester
- Latex-Free No
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 29JW48
- Zoro # G6061316
- UPC # 190735057520
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | 24 in |
Aperture Size | 1/8 in |
Details
Item | Hairnet |
Hair and Beard Nets Item | Hairnet |
Color | Black |
Material | Polyester |
Latex-Free | No |
Contains Latex | No |
Anti-Static | No |
Metal Detectable | No |
Package Type | Bag |
Series | H8274 |
Fabric Weight | 0.531 oz/sq yd |
Netting Style | Honeycomb |
Garment Style | Hairnet |
Packaging | Bag |
Material Weight Type | Lightweight |
Product Type | Hairnet |
Clean Process Status | Not Clean Processed |
Denier | 50 den |
Bouffant Style | Flat |
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Black, Denier 50 den, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series H8274, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (731-06)
- PELICAN Hardigg, Pelican Storm Case, 31-1/4 In Lx20-1/2 In Wx15-1/2 In D (IM2975)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, Blue, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-BLUE-46)
- BULLHEAD SAFETY Sawfish Anti-Fog Safety Glasses (BH2663AF)
- CONDOR Hairnet, White, Nylon PK100 (29JW44)
- CONDOR Hairnet, White, Nylon, PK100 (29JW43)
- CONDOR Hairnet, Black, Nylon PK100 (29JW51)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW36)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD2)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD3)
- ZING Protection Dispenser, 9inHx7-1/2inWx8inD (7306)
- Condor Hairnets, Beardnets & Bouffants