Shop All Safety Tags & Identification
Condor
Group Lockout Box, 42 Padlocks, Red, 13in.H
Mfr # 48KV16
Zoro # G3708315
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Group Lock Box
- Height 13 in
- Width 13 in
- Standards OSHA 29 CFR 1910.147
- Number of Key Hooks 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48KV16
- Zoro # G3708315
- UPC # 190735096505
- Country of Origin China
- Category Safety Tags & Identification
Dimensions
Height | 13 in |
Width | 13 in |
Padlock Shackle Max. Dia. | 9/32 in |
Depth | 3 1/2 in |
Dimensions (H x W x D) | 13 in x 13 in 3.5 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Description
Group Lockout Box, Box Color Red, Box Material Plastic, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 9/32 in, Maximum Number of Padlocks 44, Number of Key Hooks 16, Overall Depth 3.5 in, Overall Height 13 in, Overall Width 13 in, Mounting Location Wall, Includes Top Carry Handle, Includes Window Clear Window, Legend Group Lock Box, Number of Mounting Holes 2, Resistance Properties Impact Resistant, Standards OSHA 29 CFR 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension White, VCB200-00 (VCB200-00)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RR)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK6 (72/30 KA X 6)
- DUNLOP Boots, Men's 10, Women's 12, Black, PR (ND68A93.CH)
- CONDOR Lockout Tag, Danger Do Not Operate, PK10 (48RU10)
- CONDOR Lockout Safety Tag, Danger Do Not Operate, Plastic, 3.25 in W x 5.75 in H, Pack 25 (48RU11)
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4in.H, PK100 (48RU21)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8 in. Hole, PK100 (48RU09)
- CONDOR Lockout Tag, 3-1/4 in. W, PK25 (48RU08)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK25 (48RU14)
- BRADY Padlock Label, 4/5 In. H, 1-1/9 In. W, PK6 (50289)
- Condor Lockout Tagout