Shop All Conductive & Non-Conductive Mats
Condor
Gray Static Dissipative Mat 3/8 in Thick, Sponge Foam
Mfr # 30CM57
Zoro # G8714797
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Included Yes
- Mat Electrical Resistance Electrical Properties Not Tested
- Oil Resistant No
- Mat Surface Pattern Pebble
- Thickness 9 2/5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30CM57
- Zoro # G8714797
- UPC # 662641904149
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 5 ft |
Overall Width | 3 ft |
Size (WxL) | 3 ft x 5 ft |
Description
Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Color Gray, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (KD119)
- SIGNMISSION Sign, 7" H, 10" W, Rigid Plastic, Employees Only Visitors Please Use Front Entrance Sign, Landscape (OS-NS-P-710-L-12011)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 15" H, Tan, Stl, PR (22214/7)
- ZORO SELECT Reel Fire Hose, Dia. 2-1/2 In., 50 ft. L (3EUJ7)
- CONDOR Black Static Dissipative Mat 13 mm Thick, Rubber (38HW81)
- CONDOR Brown Static Dissipative Mat 3/8 in Thick, Sponge Foam (6LUN5)
- CONDOR Black Static Dissipative Mat 3/8 mm Thick (8V572)
- CONDOR Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (3VGK9)
- COMFORT-KING Black Static Dissipative Runner 9/16" Thick (WBRZ024KD-75)
- KNIPEX Red Insulated Mat Rubber (98 67 05)
- NOTRAX 5 ft Switchboard Mat 5 ft Thick, Vinyl (830S0035BL)
- Condor Conductive & Non-Conductive Mats