Shop All Particulate Sorbent
Condor
Loose Absorbent, 4 Gallon Volume Absorbed per Package, 50 lb Weight Bag, Not Scented
Mfr # 35UX87
Zoro # G9783435
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 4 gal
- Container Type Bag
- Container Size 50 lb
- Composition Montmorillonite Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35UX87
- Zoro # G9783435
- UPC # 190735086803
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 50 lb |
Details
Item | Loose Absorbent |
Item - Spill Control | Loose Absorbent |
Fluids Absorbed | Universal |
Volume Absorbed per Pkg. | 4 gal |
Container Type | Bag |
Composition | Montmorillonite Clay |
Absorbent - Container Type | Bag |
Weight | 50 lb |
Volume Absorbed Range | 0 to 9 gal |
Color | Brown, Tan |
Pallet Quantity | 40 |
Disinfecting | No |
Neutralizes | Not a Neutralizer |
Deodorizing | Yes |
Scent | Not Scented |
Volume | 417.4 gal |
Non-Abrasive | No |
Granular Grade | 5/30 Mesh |
Composition Detail | Montmorillonite Clay |
Specific Liquid Compatibility | Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water |
Silica Free | No |
Slip Resistant | Yes |
Container Type and Capacity | 50 lb Bag |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water, Container Type Bag, Composition Detail Montmorillonite Clay, Container Type and Capacity 50 lb Bag, Weight 50 lb, Volume 417.4 gal, Volume Absorbed per Pkg. 4 gal, Granular Grade 5/30 Mesh, Deodorizing Yes
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6200)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (KKCA5-05-XL)
- BRADY Ball Valve Lockout, Fits Handle Sz 1-3/4 (51392)
- CONDOR Loose Absorbent, 2 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (35UX85)
- CONDOR Granular Clay Floor Absorbent, 40 lb., Bag (35UX86)
- OIL-DRI Loose Absorbent, 2 Gallon Volume Absorbed per Package, 20 lb Weight Pail, Not Scented (I05000G-G60)
- SPILLTECH SpillTech FL1 Fluidloc Sorbent, 48 Oz Shaker (FL1)
- CHEMSORB Caustic Neutralizing Absorbent, 30Gal Drm (SP70CA-L30D)
- CHEMSORB Universal Absorbent Roll, 15"X150Ft (SP33GA-RL15)
- OIL-DRI Loose Absorbent, 3 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (I05025-G70)
- Condor Particulate Sorbent