Shop All Aprons
This Product is Discontinued
Condor
Gown, Universal, Blue, Polyethylene (Discontinued)
Mfr # 56LV75
Zoro # G8347377
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Blue
- Material Polyethylene
- Width 66 15/16 in
- Thickness 7.5 mil
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 66 15/16 in |
Length | 47 1/4 in |
Size | Universal |
Maximum Chest Size | 36 in |
Minimum Chest Size | 33 1/2 in |
Length Type | Calf |
Fits Chest Size | 33 1/2 in to 36 in |
Sleeve Length Type | Long Sleeve |
Description
Gown, Closure Type Tie, Color Blue, Cuff Style Elastic, Launderable No, Material Polyethylene, Number of Pockets 0, Overall Length 47 1/4 in, Overall Width 67 in, Package Quantity 1, Packaging Individually Packaged, Seam Style Sewn, Size Universal, Standards ANSI/AAMI PB70 level 1, AAMI Level Level 1, Chemotherapy Drug Tested No, Sterile/Non-Sterile No, Maximum Chest Size 36 in, Minimum Chest Size 33 1/2 in, Reusability No, Anti-Static No, Back Style Closed-Back, Features Full-Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.