Shop All Leather Driver's Gloves
Condor
Gloves, XL, Gold/Yellow, Unlined, Elkskin, PR
Mfr # 48WU07
Zoro # G5575425
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Deerskin
- Leather Grade Premium
- Thumb Style Straight
- Glove Back Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 48WU07
- Zoro # G5575425
- UPC # 190735939574
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/Grn, PK10 (17926)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217L)
- OCCUNOMIX Large T-Shirt, Hi-Vis Orange (LUX-XSSPB-OL)
- STEINER Weldlite Welding Jacket, 45", Green, 2XL (1036-2X)
- CONDOR Gloves, S, Gold/Yellow, Unlined, Elkskin, PR (48WU04)
- CONDOR Gloves, L, Gold/Yellow, Unlined, Elkskin, PR (48WU06)
- CONDOR Gloves, 2XL, Gold/Yellw, Unlined, Elkskin, PR (48WU08)
- CONDOR Leather Drivers Glove, Goatskin, Tan, S, PR (4TJX9)
- CONDOR Leather Drivers Gloves, XL, Beige, PR (20GZ12)
- CONDOR Drivers Gloves, Deerskin, M, Gold, PR (4TJV4)
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (1VT43)
- Condor Leather Driver's Gloves