Shop All Leather Palm Gloves
Condor
Gloves, XL, Cream/Orange, Thinsulate, PR
Mfr # 48WT91
Zoro # G5575510
product price: $7.25
/pr
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/High-Visibility Orange
- Thumb Style Wing
- Glove Liner Material Cotton/Polyester
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48WT91
- Zoro # G5575510
- UPC # 190735939666
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- FLAME SHIELD 6 gal Red HDPE Gas Can Gasoline (6610)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- WERNER LADDER - FALL PROTECTION Werner Baseline Self-Retracting Lifeline, 11'L Web (R530011)
- CONDOR Gloves, L, Cream/Orange, Thinsulate, PR (48WT90)
- CONDOR Gloves, M, Cream/Orange, Thinsulate, PR (48WT89)
- CONDOR Gloves, S, Cream/Orange, Thinsulate, PR (48WT88)
- CONDOR Leather Gloves, Gauntlet Cuff, S, PR (2MDC4)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDC5)
- CONDOR Gloves, Hi-Vis Lime, S, Wtrpf Thermal, PR (48WU24)
- WELLS LAMONT Work Gloves Dbl Palm Xl (4050XL)
- Condor Gloves & Hand Protection