Shop All Leather Driver's Gloves
Condor
Gloves, S, Gold/Yellow, Unlined, Elkskin, PR
Mfr # 48WU04
Zoro # G6298498
product price: $23.19
/pr
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Deerskin
- Leather Grade Premium
- Thumb Style Straight
- Glove Back Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48WU04
- Zoro # G6298498
- UPC # 190735939857
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 12, Knee, Black, PR (NE68A93)
- SAN JAMAR Cold Protection Gloves, Cotton Jersey Lining, Universal (FGI-OR)
- JUSTRITE 1 gal Red Steel Type II Safety Can Flammables (7210120)
- CONDOR Beard Cover, Polypropylene, Latex-Free, Universal Fit, White, 100 Per Pack (1TTV4)
- CONDOR Gloves, M, Gold/Yellow, Unlined, Elkskin, PR (48WU05)
- CONDOR Gloves, XL, Gold/Yellow, Unlined, Elkskin, PR (48WU07)
- CONDOR Gloves, 2XL, Gold/Yellw, Unlined, Elkskin, PR (48WU08)
- CONDOR Drivers Gloves, Split Leather, Gray, XL, PR (5PE84)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (5NGP1)
- CONDOR Leather Drivers Gloves, Goatskin, 2XL, PR (2MCZ5)
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size M, 12PK (GL2004KM)
- Condor Gloves & Hand Protection