Shop All Leather Driver's Gloves
Condor
Gloves, S, Gold/Yellow, Jersey, Goatskin, PR
Mfr # 48WT93
Zoro # G6298531
original price:
$18.65
50% off
new price: $9.29
/pr
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Gold/Yellow
- Material Goatskin
- Leather Grade Premium
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48WT93
- Zoro # G6298531
- UPC # 190735939895
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, M, Blue (SA6602)
- GASTEC Tube, Hydrogen Sulfide, 10-4000, PK10 (4H)
- MCKESSON CONFIDERM 3.8 Confiderm 3.8, Nitrile Exam Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (14-684)
- BDG Grey HPPE Cut Resistant Black Sandy Nitrle Palm, Size L (9) (99-1-9627-9)
- CONDOR Drivers Gloves, Deerskin, S, Gold, PR (4TJX6)
- CONDOR Leather Drivers Gloves, Pigskin, XL, PR (1AD52)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, Large, 1 Pair (3ZL50)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (2ELG9)
- CONDOR Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size L (4TJV9)
- CONDOR Driver Gloves, M, Cream, PR (20GZ21)
- RINGERS GLOVES Leather Gloves, Goatskin, 3XL, PR (664-13)
- Condor Gloves & Hand Protection