Shop All Inspection Gloves
Condor
Gloves Liners, Universal, White, PK6
Mfr # 20GZ24
Zoro # G8548294
original price:
$2.69
1% off
new price: $2.65
/pk 6, $0.44/ea
$2.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Color White
- Glove Length 8-3/8"
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 20GZ24
- Zoro # G8548294
- UPC # 190735890332
- Country of Origin Multiple
- Category Inspection Gloves
Dimensions
Glove Size | Universal |
Glove Length | 8-3/8" |
Details
Item | Coated Gloves |
Color | White |
Application | General Purpose |
Description
Gloves Liners, Color White, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465A27 (465A27)
- NATIONAL MARKER CO NMC OSHA Sign, Caution Eye & Ear Protection Required In This Area, 7in X 10in, Yellow/Black (C151R)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (09-H550SLPV/XXL)
- OCCUNOMIX Flame Resistant Liner, ATPV 28.6 cal./cm2 (LZ620-FR)
- CONDOR Winter Glove Liners, Navy, OneSize, Pr (26W519)
- CONDOR Reversible Gloves, Nylon, Men's, PK12 (4JD15)
- CONDOR VF, Glove Liners, Navy, 26W519, PR (60NM35)
- CONDOR Winter Glove Liners, White, OneSize, PR (26W518)
- CONDOR Inspection Gloves, White, Nylon, L, PK12 (48UR64)
- CONDOR VF, Glove Liners, White, 26W518, PR (60NM34)
- REFRIGIWEAR Midweight Liner, Knit Cuff, 10 1/4" L, PR (0305RMLTSML)
- Condor Inspection Gloves