Shop All Leather Palm Gloves
Condor
Gloves, Hi-Vis Lime, S, Wtrpf Thermal, PR
Mfr # 48WU24
Zoro # G5575319
product price: $5.59
/pr
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Thumb Style Wing
- Glove Materials Polyester
- Leather Grade A/B
- Cuff Style Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48WU24
- Zoro # G5575319
- UPC # 190735939468
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Size- Numeric | 7 |
Size- Alpha | S |
Details
Color | Lime |
Thumb Style | Wing |
Glove Materials | Polyester |
Leather Grade | A/B |
Cuff Style | Knit Wrist |
Stitching Material | Polyester |
Glove Leather Grade | A, B |
Glove Cut | Gunn |
Application | General Purpose |
Sold As | Pair |
Insulated | Yes |
Leather Palm Process | Full-Grain |
Item | Leather Gloves |
Palm Material | Pigskin |
Glove Hand Style | Left and Right |
Minimum Temperature | Not Rated |
Stitching Type | Standard |
Lining Material | Waterproof Thermal |
Palm Style | Full-Grain |
Shop By | Closeouts |
Description
Leather Gloves, Stitching Material Polyester, Insulated Yes, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (2RP)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (19L417)
- TOUGH DUCK Duck Safety Vest, SV062-NAVY-3XL (SV062)
- CONDOR Gloves, Hi-Vis Lime, XL, Wtrpf Thermal, PR (48WU27)
- CONDOR Gloves, Hi-Vis Lime, M, Wtrpf Thermal, PR (48WU25)
- CONDOR Leather Gloves, Sfty Cuff, Blue/Tan, XL, PR (3AT34)
- CONDOR Leather Gloves, Gauntlet Cuff, L, PR (5AD08)
- CONDOR Leather Gloves, L, Beige/Blue, PR (20GZ09)
- CONDOR Leather Gloves, S, Gray/Blue, PR (20GY98)
- BDG Synthetic Leather Mechanics Glove, PR, XL PR (20-1-11940-XL)
- Condor Gloves & Hand Protection