Shop All Leather Palm Gloves
Condor
Gloves, Hi-Vis Lime, M, Wtrpf Thermal, PR
Mfr # 48WU25
Zoro # G5575300
product price: $5.59
/pr
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Thumb Style Wing
- Glove Materials Polyester
- Leather Grade A/B
- Cuff Style Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48WU25
- Zoro # G5575300
- UPC # 190735939451
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Item | Leather Gloves |
Color | Lime |
Thumb Style | Wing |
Glove Materials | Polyester |
Leather Grade | A/B |
Cuff Style | Knit Wrist |
Glove Cut | Gunn |
Stitching Material | Polyester |
Insulated | Yes |
Leather Palm Process | Full-Grain |
Application | General Purpose |
Glove Leather Grade | A, B |
Sold As | Pair |
Glove Hand Style | Left and Right |
Palm Material | Pigskin |
Minimum Temperature | Not Rated |
Stitching Type | Standard |
Lining Material | Waterproof Thermal |
Palm Style | Full-Grain |
Shop By | Closeouts |
Description
Leather Gloves, Stitching Material Polyester, Insulated Yes, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1327-RA_14X10 (U4-1327-RA_14X10)
- CARHARTT Blue Cotton Duck Jacket size L (J140-DNY LRG REG)
- CONDOR Gloves, Hi-Vis Lime, S, Wtrpf Thermal, PR (48WU24)
- CONDOR Gloves, Hi-Vis Lime, XL, Wtrpf Thermal, PR (48WU27)
- CONDOR VF, Leather Gloves, Split, L, 2AH54, PR (56JD23)
- CONDOR Leather Gloves, 2XL, Beige/Blue, PR (20GZ07)
- CONDOR Leather Gloves, L, Gray/Red, PR (20GZ02)
- CONDOR Leather Gloves, Gaunlet Cuff, S, PR (5AJ38)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216XL)
- Condor Gloves & Hand Protection