Shop All Chemical Resistant Gloves
Condor
Gloves, Chemical Resistant, Ntrl, Sz 11, PR
Mfr # 60KV32
Zoro # G003457952
product price: $11.15
/pr
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dual Layer No
- Glove Texture Location Palm and Fingers
- Glove Hand Style Left and Right
- EN ISO 374 Chemical Rating Type A - AJKLOT
- Supported / Unsupported Unsupported
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60KV32
- Zoro # G003457952
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 15 in |
Glove Size | 2XL |
Details
Dual Layer | No |
Glove Texture Location | Palm and Fingers |
Glove Hand Style | Left and Right |
EN ISO 374 Chemical Rating | Type A - AJKLOT |
Supported / Unsupported | Unsupported |
Wear-Indicating | No |
Glove Coating Material | Nitrile |
Glove Texture | Sandy |
Glove Coating Finish | Sandy |
Triple Layer | No |
Sterile/Non-Sterile | Non-Sterile |
Cuff Style | Gauntlet |
Insulated | No |
Glove Thickness | 22 mil |
Glove Coating Coverage | Full |
Glove Materials | Nitrile |
Item | Chemical Resistant Gloves |
Color | Green |
Glove Coating Color | Green |
Standards | FDA 21 CFR 177.2600 |
Glove Liner Material | Cotton |
Brand and Series | Condor |
Description
Chemical Resistant Gloves, Palm and Fingers, 22 mil, 15 in, Glove Size 2XL, Color Green, Unsupported, Standards FDA 21 CFR 177.2600, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, 2X-Large, Maroon (JKC9026MR)
- TINGLEY ComfortBrite FR Rain Jacket, Yellow/Green, 2XL (J53122)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- PORTWEST PVC Coated Rain Suit, XL (L440)
- CONDOR Gloves, Chemical Resistant, Ntrl, Size 9, PR (60KV30)
- CONDOR Gloves, Chemical Resistant, Ntrl, Size 8, PR (60KV29)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (2YEH9)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (6JF97)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (6JF96)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (2YEN2)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-AG566/L)
- Condor Chemical Resistant Gloves