Shop All Chemical Resistant Gloves
Condor
Gloves, Chemical Resistant, Ntrl, Size 9, PR
Mfr # 60KV30
Zoro # G703457962
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 15 in
- Glove Thickness 22 mil
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 60KV30
- Zoro # G703457962
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 15 in |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Glove Materials | Nitrile |
Glove Thickness | 22 mil |
Cuff Style | Gauntlet |
Glove Texture | Sandy |
Standards | FDA 21 CFR 177.2600 |
Supported / Unsupported | Unsupported |
Wear-Indicating | No |
Sterile/Non-Sterile | Non-Sterile |
Glove Coating Coverage | Full |
Brand and Series | Condor |
Glove Coating Material | Nitrile |
EN ISO 374 Chemical Rating | Type A - AJKLOT |
Glove Liner Material | Cotton |
Glove Coating Finish | Sandy |
Dual Layer | No |
Glove Texture Location | Palm and Fingers |
Triple Layer | No |
Glove Coating Color | Green |
Glove Hand Style | Left and Right |
Insulated | No |
Description
Chemical Resistant Gloves, Palm and Fingers, 22 mil, 15 in, Glove Size L, Color Green, Unsupported, Standards FDA 21 CFR 177.2600, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Safety Glasses, Green Reflective, Scratch-Resistant (235662)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701M-08)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1101251)
- CONDOR Gloves, Chemical Resistant, Ntrl, Sz 11, PR (60KV32)
- CONDOR Gloves, Chemical Resistant, Ntrl, Size 8, PR (60KV29)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP8)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (53CJ89)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (48UP16)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP9)
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- Condor Gloves & Hand Protection