Shop All Chemical Resistant Gloves
Condor
Gloves, Chemical Resistant, Neoprene, XL, PR
Mfr # 60KV26
Zoro # G906194459
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials Neoprene
- Glove Length 12 in
- Glove Thickness 25 mil
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 60KV26
- Zoro # G906194459
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 in |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Glove Materials | Neoprene |
Glove Thickness | 25 mil |
Cuff Style | Gauntlet |
Glove Texture | Fish Scale |
Standards | FDA 21 CFR 177.2600 |
Supported / Unsupported | Unsupported |
Glove Coating Coverage | Full |
Glove Liner Material | Cotton |
EN ISO 374 Chemical Rating | Type A - AJKLNT |
Glove Texture Location | Palm and Fingers |
Insulated | No |
Sterile/Non-Sterile | Non-Sterile |
Brand and Series | Condor |
Dual Layer | No |
Glove Coating Material | Neoprene |
Glove Coating Color | Black |
Triple Layer | No |
Glove Coating Finish | Fish Scale |
Glove Hand Style | Left and Right |
Wear-Indicating | No |
Description
Chemical Resistant Gloves, Palm and Fingers, 25 mil, 12 in, Glove Size XL, Color Black, Unsupported, Standards FDA 21 CFR 177.2600, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-120R)
- BIG TIME PRODUCTS Lg Reusable Ltx Glove (12412-26)
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Red, (19764)
- CONDOR Gloves, Chemical Resistant, Neoprene, L, PR (60KV25)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP8)
- CONDOR Gloves, Chemical Resistant, Ntrl, Size 9, PR (60KV30)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (6JF96)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP17)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, XL, 1 PR (48UN78)
- SHOWA Nitri-Solve Nitrile Gloves Size 7 13" L (WPL588-07)
- Condor Gloves & Hand Protection