Shop All General Purpose Gloves
Condor
Glove Liners, Poly/Cotton, Universal, PK100
Mfr # 2UUA3
Zoro # G1271532
product price: $36.35
/pk 100, $0.36/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Color White
- Application Worn Under Gloves to Absorb Perspiration
- Length 7"
- Hand Protection Style Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2UUA3
- Zoro # G1271532
- UPC # 190735061060
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | Universal |
Length | 7" |
Details
Item | Glove Liners |
Color | White |
Application | Worn Under Gloves to Absorb Perspiration |
Hand Protection Style | Glove |
Glove Hand Style | Ambidextrous |
Finger Coverage | Fingerless |
Series | Condor |
Latex-Free | Yes |
Silicone-Free | Yes |
Brand and Series | Condor |
Glove Durability | Mediumweight |
Glove Materials | Cotton/Polyester |
Anti-Static | No |
Glove Features | Padded Palm |
Touchscreen Compatible | No |
Cuff Style | Knit |
Insulated | No |
Glove Construction | Seamless Knit |
Description
Glove Liners, Cuff Style Knit, Finger Coverage Fingerless, Glove Construction Seamless Knit, Glove Durability Mediumweight, Glove Hand Style Ambidextrous, Glove Length 7 in, Glove Materials Cotton/Polyester, Glove Size Universal, Glove Style Liner, Insulated No, Series Condor, Anti-Static No, Brand and Series Condor, Color White, FDA Compliant No, Glove Liner Type General Purpose, Hand Protection Style Glove, Latex-Free Yes, Silicone-Free Yes, Touchscreen Compatible No, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09101)
- CONDOR Kneeling Mat, 22 x 12 In, Black (22EN49)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (52LC98)
- NEOS OVERSHOE Winter Boots, Mens, 11M, Buckle, Plain, PR (EXPG/L)
- CONDOR Knit Glove, Poly/Cotton, XL, PR (2UUA2)
- CONDOR Canvas Gloves, Poly/Cotton, L, White, PR (6AF50)
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (5AX38)
- CONDOR Jersey Gloves, Cotton, S, Brown, PR (2UUH7)
- CONDOR Lightweight Glove, Poly/Cottn, L, PR (3ZL55)
- CONDOR Chore Gloves, Fleece, L, Golden Brown, PR (6AF65)
- CONDOR Knit Gloves, Acrylic, XS, PR (4NMK3)
- Condor Gloves & Hand Protection