Shop All Glove Dispensers & Accessories
Condor
Glove Holder Clip, Black
Mfr # 60NK48
Zoro # G500906335
product price: $2.49
/ea
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4 3/4 in
- Brand and Series Condor
- Glove Clip Width 1 in
- Belt Attachment Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60NK48
- Zoro # G500906335
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Length | 4 3/4 in |
Glove Clip Width | 1 in |
Details
Item | Glove Holder Clip |
Color | Black |
Material | Plastic |
Brand and Series | Condor |
Belt Attachment Material | Plastic |
Glove Holder Style | With Belt Slot |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Black, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style With Belt Slot, Length 4 3/4 in, Brand and Series Condor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Visor Bracket for Full Brim Style Hard Hats Aluminum (3945)
- ZORO SELECT Light Tube, For Use With Grainger Item: 2ERN6; 2ERN7; 2ERN8; 2ERN9; 2ERP1; 2ERP2; 2ERP3; 2ERP4 (CSCTO15N1020G)
- HARRIS INDUSTRIES Secondary Label, 4 In. H, Vinyl, PK115 (01LB26519)
- BSC PREFERRED Latex Finger Cots Powder-Free - Small, 720PK (S-11469S)
- CONDOR Glove Holder Clip, Belt Clip, Blue (60NK49)
- CONDOR Glove Holder Clip, Belt Clip, Yellow (60NK51)
- CONDOR Glove Holder Clip, Belt Clip, Orange (60NK50)
- GLOVE GUARD Utility Guard® clip, Green (7600GN)
- SQUIDS BY ERGODYNE Lime Swiveling Glove Clip Holder, Dual Clips (3420)
- SQUIDS BY ERGODYNE Swiveling Glove Clip (3420)
- RACK’EM RACKS RackEm Racks 5106-W 3-Box Vertical Plastic Box Glove Dispenser - White Heavy- Duty Plastic (5106-W)
- Condor Glove Dispensers & Accessories