Shop All Body Armor Accessories
Condor
Glove Clip with Dual Clips, 6-13/32inL, PR
Mfr # 30LU78
Zoro # G8564437
Best Seller
product price: $3.95
/pr
Sold in multiples of 50 for $197.50
$197.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyoxymethylene
- Length (In.) 6 3/8 in
- Mounts On Belts, Pants and Other Clothing, Tool Belts
- Depth 1 19/64 in
- Includes Connector Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30LU78
- Zoro # G8564437
- UPC # 190735065006
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 6 3/8 in |
Depth | 1 19/64 in |
Glove Clip Width | 1.25 in |
Details
Item | Glove Holder Clip |
Color | Black |
Material | Polyoxymethylene |
Mounts On | Belts, Pants and Other Clothing, Tool Belts |
Includes | Connector Band |
Holds | (1) Pair of Gloves |
Brand and Series | Condor |
Glove Clip Material | Plastic |
Maximum Clip Opening | 0.38 in |
Belt Attachment Material | Plastic |
Glove Holder Style | Double-Clip |
Glove Holder Material | Plastic |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Black, Glove Clip Material Plastic, Glove Clip Width 1.25 in, Glove Holder Material Plastic, Glove Holder Style Double-Clip, Length 6 3/8 in, Maximum Clip Opening 0.38 in, Brand and Series Condor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Lab Jacket, 2XL, Red, Polyester (66-660)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- DMM Hitch Climber Eccentric Pulley, Green (DECC-GR)
- 3M E-A-R EXPRESS Pod Plugs Reusable Corded Ear Plugs, Pod Shape, NRR 25 dB, M, Yellow, 100 Pairs (311-1114)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU76)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU75)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU77)
- VERTX Gun Holster, Desert Tan, Full Handgun (VTX5100DT)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- 5.11 Pouch, Nylon, Storm (56300)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- Condor Body Armor Accessories