Shop All Body Armor Accessories
Condor
Glove Clip with Dual Clips, 6-13/32inL, PR
Mfr # 30LU76
Zoro # G8564412
Best Seller
product price: $3.95
/pr
Sold in multiples of 5 for $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyoxymethylene
- Length (In.) 6 3/8 in
- Mounts On Belts, Pants and Other Clothing, Tool Belts
- Includes Connector Band
- Depth 1 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30LU76
- Zoro # G8564412
- UPC # 190735064986
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 6 3/8 in |
Depth | 1 19/64 in |
Glove Clip Width | 1.25 in |
Details
Item | Glove Holder Clip |
Color | Orange |
Material | Polyoxymethylene |
Mounts On | Belts, Pants and Other Clothing, Tool Belts |
Includes | Connector Band |
Holds | (1) Pair of Gloves |
Belt Attachment Material | Plastic |
Brand and Series | Condor |
Maximum Clip Opening | 0.38 in |
Glove Holder Style | Double-Clip |
Glove Holder Material | Plastic |
Glove Clip Material | Plastic |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Orange, Glove Clip Material Plastic, Glove Clip Width 1.25 in, Glove Holder Material Plastic, Glove Holder Style Double-Clip, Length 6 3/8 in, Maximum Clip Opening 0.38 in, Brand and Series Condor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, M, PR (47-402)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- MOON AMERICAN Industrial Fog Nozzle, 3/4 In., Black (516-0754)
- BOUTON Maxiflex Ultimate 15G Gry Nylon Shell Blk MicroFoam Glove Extra Large (112-34-874/XL)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU78)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU75)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU77)
- 5.11 Pouch, Nylon, Black (56321)
- 5.11 Pouch, Nylon, Black (56322)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- Condor Body Armor Accessories