Shop All Sign Post Accessories
Condor
Glove Board, 36" W, 12" H
Mfr # 487C78
Zoro # G6565017
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White/Yellow
- Height 12 in
- Width 36 in
- Material Galvanized Steel
- Accessory Type Glove Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487C78
- Zoro # G6565017
- UPC # 846642048372
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 12 in |
Width | 36 in |
Details
Item | Glove Board |
Color | Black/White/Yellow |
Material | Galvanized Steel |
Accessory Type | Glove Board |
Description
Glove Board, Black/White/Yellow, Galvanized Steel, Height 12 in, Width 36 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2" Length (SHOOK2)
- VP RACING FUELS Deluxe Hose (Bagged) (3044B)
- NEVS Tape, Potassium Chloride 1/2" x 500" White w/Black (SANTW-0206)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Aluminum, Cable Buried Here, Landscape (OS-DS-A-710-L-1051)
- CONDOR Magnetic Strip, 8" W, 1" H, PK5, 487C76 (487C76)
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C89 (487C89)
- BRADY Sign Base, Aluminum, (86339)
- TAPCO Portable Sign Base (373-00889)
- TAPCO BlinkerSign™, Anti-Theft Mounting kit for use with Square Posts (2438-00001)
- TAPCO TufNut Anti-Vandal Sign Mounting Hardware (180-00004)
- BRADY Sign Post, 8 ft. L, Composite, Green, 97210 (97210)
- Condor Signs