Shop All Insulating Gloves
Condor
Glove Bag, 14" L, Tan
Mfr # 4T498
Zoro # G1225831
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Glove Materials Canvas
- Length 14 in
- Includes Belt Clip
- For Number of Gloves 1 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4T498
- Zoro # G1225831
- UPC # 190735101391
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 14 in |
Details
Item | Glove Bag |
Color | Beige |
Glove Materials | Canvas |
Includes | Belt Clip |
For Number of Gloves | 1 Pair |
Description
Glove Bag, For Number of Gloves 1 Pair, Length 14 in, Includes Belt Clip, Color Beige, Material Canvas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- GRID WALLET Forged Carbon Wallet with Money Clip (FRGDCARBON-CLIP)
- HONEYWELL SAFETY PRODUCTS Double Bottle Eyewash Station, Two 32 Oz. (32-000462-0000-H5)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W (EVCURW)
- CONDOR Electrical Glove Protector, 9, White, PR (3RNA4)
- CONDOR Electrical Glove Protector, 8, White, PR (3RNA3)
- CONDOR Electrical Glove Protector, 11, White, PR (3RNA2)
- CONDOR Elec. Glove Protector, 9, White, PR (3RMZ9)
- CONDOR Elec. Glove Protector, 7, Wht/Org/Grn, PR (4FPF9)
- CONDOR Elec. Glove Protector, 7, Beige/Orange, PR (4FPF7)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0011B/10)
- Condor Gloves & Hand Protection