Shop All Valve Lockout Devices
This Product is Discontinued
Condor
Gate Valve Lockout, Red, Polypropylene (Discontinued)
Mfr # 437R42
Zoro # G4427199
This Product is Discontinued
Key Features
- Fits Handle Size 6-1/2 in to 10 in
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 437R42
- Zoro # G4427199
- Country of Origin United States
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 6-1/2 in to 10 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
For Maximum Hand Wheel Diameter | 10 in |
For Minimum Hand Wheel Diameter | 6 1/2 in |
Overall Width | 1.5 in |
Overall Height | 2.5 in |
Details
Item | Gate Valve Lockout |
Maximum Number of Padlocks | 2 |
Lockout Material | Polypropylene |
Lockout Color | Red |
For Use With | Rising Stem Valves |
Temp. Range | -40 Degrees to 302 Degrees F |
Standards | OSHA 1910.147 |
Legend | No Legend |
For Maximum Handle Thickness | 2.5 in |
Header | None/No Header |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 302 Degrees F |
Description
Gate Valve Lockout, For Maximum Hand Wheel Diameter 10 in, For Maximum Handle Thickness 2.5 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 6 1/2 in, Maximum Number of Padlocks 2, Header None/No Header, Legend No Legend, Lockout Color Red, Lockout Material Polypropylene, Maximum Temperature 302 Degrees F, Minimum Temperature -40 Degrees F, Overall Height 2.5 in, Overall Width 1.5 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.