Shop All Valve Lockout Devices
Condor
Gate Valve Lockout, 2-1/2 in. to 5 in.
Mfr # 48KV22
Zoro # G3708251
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 2-1/2 in to 5 in
- Maximum Number of Padlocks 3
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Plastic
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48KV22
- Zoro # G3708251
- UPC # 190735096567
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 2-1/2 in to 5 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Overall Width | 2 in |
For Maximum Hand Wheel Diameter | 5 in |
Overall Height | 5.5 in |
For Minimum Hand Wheel Diameter | 2 1/2 in |
Outside Diameter | 5.75 in |
Overall Length | 5 3/4 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 5 in, For Maximum Handle Thickness 2 in, For Maximum Padlock Shackle Diameter 5/16 in, For Minimum Hand Wheel Diameter 2 1/2 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 3, Outside Diameter 5.75 in, Header Danger, Includes Danger Locked Out Label, Labeling Label Included, Language English, Legend Danger Locked Out, Lockout Color Red, Lockout Material Plastic, Maximum Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Ext. Key Lock (STI-7510C)
- SIGNMISSION OSHA Notice Sign, 18" H, 24" W, Aluminum, No Personal Vehicles Beyond This Point Sign, Landscape (OS-NS-A-1824-L-14740)
- VIKING Viking FR Insulated 50C 300D Parka, L (3957FRJ-L)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KA6PK)
- CONDOR Ball Valve Lockout, 3/8 in. to 1-1/4 in. (48KV24)
- CONDOR Gate Valve Lockout, 1 in. to 2-1/2 in. (48KV21)
- CONDOR Ball Valve Lockout, Red, 4-29/64" H (437R16)
- CONDOR Ball Valve Lockout, 1-1/2 in. to 2 in. (48KV25)
- CONDOR Ball Valve Lockout, Red, 2-45/64" H (437R17)
- CONDOR Gate Valve Lockout, Blue, Polypropylene (437R48)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2 (65590)
- Condor Valve Lockout Devices