Shop All Lockout Hasps
Condor
Gas Cylinder Lockout, Red, Polypropylene
Mfr # 437R39
Zoro # G4427357
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neck Ring Diameter 3 1/2 in
- Material polypropylene
- Cylinder Lockout Pressure Type High/Low
- Max. Number of Padlocks 1
- Size 6-1/4 x 3-31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 437R39
- Zoro # G4427357
- Country of Origin Mexico
- Category Lockout Hasps
Dimensions
Neck Ring Diameter | 3 1/2 in |
Size | 6-1/4 x 3-31/64 in |
Thread Size | 11 UNF |
For Maximum Padlock Shackle Diameter | 1/4 in |
For Neck Ring Diameter | 3 1/2 in |
Overall Height | 6.25 in |
Overall Width | 3.48 in |
Details
Item | Gas Cylinder Lockout |
Material | polypropylene |
Cylinder Lockout Pressure Type | High/Low |
Max. Number of Padlocks | 1 |
Lockout Color | Red |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Includes | Lockout Device |
For Pressure Type | High, Low |
For Thread Type | 11 UNF |
Lockout Material | Polypropylene |
Maximum Number of Padlocks | 1 |
Lockout Type | Gas Cylinder Lockouts |
Description
Gas Cylinder Lockout, For Maximum Padlock Shackle Diameter 1/4 in, For Neck Ring Diameter 3 1/2 in, For Pressure Type High, Low, For Thread Type 11 UNF, Lockout Material Polypropylene, Maximum Number of Padlocks 1, Includes Lockout Device, Lockout Color Red, Overall Height 6.25 in, Overall Width 3.48 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8Mm Plastic Chain (Red&White Color) (PCHN32)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Navy, Universal, HRC 4 (H65UQUQ40HATPV)
- PIP Sleeves, Rubber, Yellow, M, 26500VAC, PR (199-3-REGULAR)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- CONDOR Plug Lockout, Red, Plastic, 1 Padlock (48KV17)
- CONDOR Lockout Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7545)
- CONDOR Gas Cylinder Lockout, Red, Polystyrene (437R40)
- CONDOR Lockout Hasp, Snap-On, 6 Lock, Red (7546)
- CONDOR Lockout Hasp, 6 Lock, Red (7645)
- CONDOR Lockout Hasp, Standard Hasp, 1 in Opening Size, Max Number of Padlocks - 6, Steel, Red (437R58)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Corse (95139)
- Condor Lockout Tagout