Shop All Gas Cylinder Storage
Condor
Gas Cylinder Cabinet, 71-3/4" Hx50" W
Mfr # EGCVC18-SC-50-CONDOR
Zoro # G8520668
original price:
$1,560.67
16% off
new price: $1,309.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,309.99
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Vertical
- Cylinder Capacity 18 Compressed Gas Cylinders
- Height 71 3/4 in
- Width 50 in
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # EGCVC18-SC-50-CONDOR
- Zoro # G8520668
- UPC # 714334063968
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Height | 71 3/4 in |
Width | 50 in |
Depth | 30 in |
Tank Dia. | 50 lb |
Exterior Depth | 30 in |
Exterior Width | 50 in |
Compatible Tank Size | 50 lb |
Exterior Height | 71 3/4 in |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 50 in x 30 in x 71 3/4 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 50 lb, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 in, Exterior Height 71 3/4 in, Exterior Width 50 in, Finish Powder Coated, Fire Lined No, Floor Construction Solid, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlockable, Material Steel, NFPA 30 Yes, NFPA 58 Yes, NFPA 99 No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLXL001200)
- PIP MaxiFlex Seamless Knits, ATG, XS, PK12 (34-876/XS)
- MOON AMERICAN Dry Hydrant 90 Adapter, 6 In Female (294-606025)
- LACROSSE Men's Steel Rubber Boots Brown (426040-SZ 13)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M79)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (EGCC12-SC-50-CONDOR)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (EGCVC4-SC-50-CONDOR)
- CONDOR Gas Cylinder Cabinet, 35" Hx20" W (491M93)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- GLOBAL INDUSTRIAL 2 Cylinder Wall Mount Bracket (116038)
- Condor Gas Cylinder Storage