Shop All Gas Cylinder Storage
Condor
Gas Cylinder Cabinet, 71-3/4" Hx50" W
Mfr # EGCC12-SC-50-CONDOR
Zoro # G8520753
original price:
$1,927.45
14% off
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,647.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 12 LPG Cylinders
- Construction Welded
- Standards NFPA 58, OSHA 1910.110
- Color Yellow
- Roof Material 14 ga Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # EGCC12-SC-50-CONDOR
- Zoro # G8520753
- UPC # 714334063982
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Overall Depth | 42 in |
Overall Height | 71 3/4 in |
Overall Width | 50 in |
Compatible Tank Size | 50 lb |
Maximum Cylinder Diameter | 50 lb |
Overall WxDxH | 50 in x 42 in x 71 3/4 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 50 lb, Construction Welded, Cylinder Storage Orientation Horizontal, Door Closure Type Self-Closing, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 42 in, Exterior Height 71 3/4 in, Exterior Width 50 in, Finish Powder Coated, Fire Lined No, Horizontal Cylinder Capacity 12, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlockable, Material Steel, NFPA 30 Yes, NFPA 58 Yes, NFPA 99 No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 10B:C, Purple K, 2.5 lb (B410T)
- REEBOK Safety Shoe, 9-1/2, M, Black, Composite, PR (RB4039)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803ES/9)
- SALISBURY Electriflex Insulated Glove, Size 10, PR (NG214RB/10)
- CONDOR Horizontal Cylinder Storage, Capacity 8 (5CHL1)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (EGCVC4-SC-50-CONDOR)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M79)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M85)
- CONDOR Horizontal Cylinder Storage, Capacity 16 (5CHL2)
- JAMCO Gas Cylinder Cabinet, 50x40, Capacity 12 (CH120YP)
- Condor Gas Cylinder Storage