Shop All Gas Cylinder Storage
Condor
Gas Cylinder Cabinet, 71-3/4" Hx50" W
Mfr # 491M80
Zoro # G8520589
product price: $1,128.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Vertical
- Cylinder Capacity 12 Compressed Gas Cylinders
- Height 71 3/4 in
- Width 50 in
- Depth 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491M80
- Zoro # G8520589
- UPC # 714334063043
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Height | 71 3/4 in |
Width | 50 in |
Depth | 42 in |
Tank Dia. | 50 lb |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 50 in x 42 in x 71 3/4 in |
Exterior Height | 71 3/4 in |
Exterior Width | 50 in |
Exterior Depth | 42 in |
Compatible Tank Size | 50 lb |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 50 lb, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 42 in, Exterior Height 71 3/4 in, Exterior Width 50 in, Finish Powder Coated, Fire Lined No, Floor Construction Solid, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlockable, Material Steel, NFPA 30 Yes, NFPA 58 Yes, NFPA 99 No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butterfly valve lockout (PSL-BFV)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-308/XXL)
- HONEYWELL SERVUS Men's Steel Rubber Boot Brown (22148/12)
- RINGERS GLOVES Rescue Gloves, 2XL, Red, PR (355-12)
- CONDOR Gas Cylinder Cabinet, 35" Hx20" W (491M93)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M92)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M96)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- Condor Safety Storage