Shop All Gas Cylinder Storage
Condor
Gas Cylinder Cabinet, 66-3/8" H x 34" W
Mfr # 491M75
Zoro # G4549515
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,259.99
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Vertical
- Cylinder Capacity 55 gal
- Height 66 3/8 in
- Width 34 in
- Depth 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 491M75
- Zoro # G4549515
- UPC # 714334063579
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Height | 66 3/8 in |
Width | 34 in |
Depth | 34 in |
Tank Dia. | 23-3/8 in |
Exterior Width | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 66 1/2 in |
Exterior Height | 66 1/2 in |
Exterior Depth | 34 in |
Description
Hazardous Waste and Drum Storage Cabinet, Height 66 3/8 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), White (A119R010000)
- DUPONT Hooded Disposable Coverall, 5XL, 25 PK, White, SMS, Zipper (PB127SWH5X002500)
- NMC Danger Oxygen Sign, D98RB (D98RB)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- CONDOR Vertical Cylinder Storage, Capacity 9 (5CHL5)
- CONDOR Gas Cylinder Cabinet, 35" Hx20" W (491M93)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M95)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M96)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M92)
- LITTLE GIANT Gas Cylinder Storage Unit, 8-Cylinder Cap (GSH-36W-70H)
- Condor Safety Storage