Shop All Gas Cylinder Storage
Condor
Gas Cylinder Cabinet, 65" H x 34" W
Mfr # 491M76
Zoro # G4549980
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,162.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 55 gal
- Color Yellow
- Rated For Flammable Storage Yes
- Roof Material Steel
- Includes (2) Identification Labels, (2) Warning Labels, (4) Level Adjusting Feet, Rollers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 491M76
- Zoro # G4549980
- UPC # 714334063562
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 65 in |
Overall Width | 34 in |
Overall Depth | 34 in |
Overall Height | 65 in |
Maximum Cylinder Diameter | 23-3/8 in |
Description
Hazardous Waste and Drum Storage Cabinet, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK Horn, 12/24VDC, White, 5-15/64 in. H (CN121092)
- MOON AMERICAN Heavy Duty Industrial Fog Nozzle - 2-1/2 In. NH - Brass (520-2521UL)
- NMC Caution Stairway Sign, C609AB (C609AB)
- SPEAKMAN Freeze Prot Drench Shower w/Face/Eyewash (SE-7001)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M79)
- CONDOR Gas Cylinder Cabinet, 35" Hx20" W (491M93)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- CONDOR Vertical Cylinder Storage, Capacity 18 (5CHL3)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M88)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 48" D (GCRV-304830-08T)
- Condor Safety Storage