Shop All Gas Cylinder Storage
Condor
Gas Cylinder Cabinet, 35" Hx20" W
Mfr # 491M93
Zoro # G8520817
product price: $442.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$442.99
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Vertical
- Cylinder Capacity 2 Compressed Gas Cylinders
- Height 35 in
- Width 20 in
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491M93
- Zoro # G8520817
- UPC # 714334062947
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Height | 35 in |
Width | 20 in |
Depth | 30 in |
Tank Dia. | 50 lb |
Exterior Height | 35 in |
Compatible Tank Size | 50 lb |
Exterior Width | 20 in |
Exterior Depth | 30 in |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 20 in x 30 in x 35 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 50 lb, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 in, Exterior Height 35 in, Exterior Width 20 in, Finish Powder Coated, Fire Lined No, Floor Construction Solid, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlockable, Material Steel, NFPA 30 Yes, NFPA 58 Yes, NFPA 99 No, Number of Shelves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE XL Class E Thermal Pants, Orange (8925)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (6010XL)
- QRP 5C Powder-Free Latex Finger Cots For Iso Class 5 Applications, Large (5CL)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- CONDOR Cylinder Storage, 9 Vertical, 8 Horizontal (5CHL4)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M85)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M95)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M96)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M92)
- Condor Gas Cylinder Storage