Shop All Gas Cylinder Storage
Condor
Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W
Mfr # EGCVC4-SC-50-CONDOR
Zoro # G8520710
original price:
$713.93
16% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$598.99
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Vertical
- Cylinder Capacity 4 Compressed Gas Cylinders
- Height 34 7/8 in
- Width 30 1/8 in
- Depth 29 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # EGCVC4-SC-50-CONDOR
- Zoro # G8520710
- UPC # 714334063937
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Height | 34 7/8 in |
Width | 30 1/8 in |
Depth | 29 3/4 in |
Tank Dia. | 50 lb |
Exterior Height | 34 7/8 in |
Exterior Depth | 29 3/4 in |
Exterior Width | 30 1/8 in |
Compatible Tank Size | 50 lb |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 30 1/8 in x 29 3/4 in x 34 7/8 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 50 lb, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 29 3/4 in, Exterior Height 34 7/8 in, Exterior Width 30 1/8 in, Finish Powder Coated, Fire Lined No, Floor Construction Solid, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlockable, Material Steel, NFPA 30 Yes, NFPA 58 Yes, NFPA 99 No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SGM4510D)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 25 dB, Yellow (7000002308)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43082)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M79)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- CONDOR Horizontal Cylinder Storage, Capacity 8 (5CHL1)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M95)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M88)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- Condor Safety Storage