Shop All Hard Hats
Condor
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red
Mfr # 52LD08
Zoro # G7179439
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series SL
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | SL |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Red |
Head Protection Venting | No |
Standards | ANSI Z89.1-2014 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class E |
Head Protection Graphics | No Graphics |
CSA Class | na/ |
Accessory Slots | No |
ANSI Electrical Class | C, E, G |
Graphics | None |
Accessory Mounting Options | None |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | CONDOR |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, Series SL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- NEWSTRIPE Athletic Stencil, Deluxe Hash Mark, 1/8" (10003654)
- MCR SAFETY Grain Deerskin Driver Split Back, L, PK12 (3505L)
- YARD TUFF Farm Bell (YTF-22LB)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD13)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (52LD11)
- CONDOR Full Brim Hard Hat, SL Series, Type 1, Class E, Ratchet (4-Point), White (52LD06)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (52LC86)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Dark Blue (52LD04)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (52LC84)
- KLEIN TOOLS Klein Carbon Fiber Full Brim Hard Hat with Headlamp, Spartan (60514)
- Condor Hard Hats