Shop All Hard Hats
Condor
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime
Mfr # 52LD10
Zoro # G7179518
original price:
$19.29
38% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series SL
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | SL |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Hi-Vis Lime |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1-2014 |
Hard Hat ANSI Class | C, G, E |
ANSI Classification | Type 1, Class E |
CSA Class | na/ |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
Graphics | None |
Accessory Slots | No |
ANSI Electrical Class | C, E, G |
Accessory Mounting Options | None |
High-Visibility | Yes |
Head Protection Brand | CONDOR |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1-2014, Series SL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gloves, PR (44-4438BL/9L)
- ACCUFORM Banner, Drive Safely And, 28 x 96 In. (MBR830)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- BRADY Fire Extinguisher Sign, 18 in Height, 4 1/2 in Width, Plastic, Rectangle, English (SP184L)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LD12)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LD07)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD13)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (52LC88)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LC99)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (52LC86)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (463947)
- Condor Head Protection