Shop All Hard Hats
Condor
Full Brim Hard Hat, SL Series, Type 1, Class E, Ratchet (4-Point), White
Mfr # 52LD06
Zoro # G7179335
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series SL
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | SL |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1-2014 |
Hard Hat ANSI Class | C, G, E |
Graphics | None |
CSA Class | na/ |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class E |
Accessory Slots | No |
ANSI Electrical Class | C, E, G |
ANSI Impact Type | 1 |
Accessory Mounting Options | None |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | CONDOR |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, Series SL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9, Tan, PR (55332-TAN-090)
- KONG USA Panic Xl, 45cm (907SET002KK)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011Y/9H)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59010)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LD08)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LD09)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (52LD11)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD02)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (52LC86)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (52LC87)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10074084)
- Condor Head Protection