Shop All Harnesses
Condor
Full Body Harness, XL/2XL, Polyester
Mfr # 45J275
Zoro # G5166813
original price:
$99.72
26% off
new price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL/2XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL/2XL |
Color and Size | Black - XL/2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL/2XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, TekDry(R) (CG40-91-012)
- DUNLOP Roll Down Hip Waders, Mens, Size 12, PR (8605500)
- MONTOUR LINE Fluorescent Orange Plastic Chain S Hook, 2 in (CH-S-20-FOR)
- ANSELL Bib Overall, Chemical Resistant, Red, XL (66-662)
- CONDOR Full Body Harness, L/XL, Polyester (35KU95)
- CONDOR Full Body Harness, Vest Style, S (7DD50)
- CONDOR Full Body Harness, L, Polyester (61DD35)
- CONDOR Full Body Harness, Universal, Polyester (19F378)
- CONDOR Full Body Harness, Vest Style, S/M (7DD48)
- CONDOR Full Body Harness, Universal, Polyester (35KU78)
- PETZL AVAO SIT Harness Size 2 Black (C079AA03)
- Condor Harnesses