Shop All Harnesses
Condor
Full Body Harness, XL/2XL, Polyester
Mfr # 30HG91
Zoro # G6215797
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL/2XL
- Harness Application Construction, General Industry
- Harness Style Crossover
- Weight Capacity 425 lb.
- Chest Strap Buckles Mating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Color and Size | Black/Blue - XL/2XL |
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing XL/2XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM350A)
- ISA Overshoes, XL, Blue, Resists Bioburden, PR (SBLF100XL-GR)
- ROLL PRODUCTS QC Act Label, PK250, 27904 (27904)
- STI Fire Barrier Sealant, 10.1 oz., Blue (ES100)
- CONDOR Full Body Harness, Universal, Polyester (35KU78)
- CONDOR Full Body Harness, XL/2XL, Polyester (61DD34)
- CONDOR Full Body Harness, M, Polyester (61DD46)
- CONDOR Full Body Harness, Universal, Polyester (19F380)
- CONDOR Full Body Harness, S/M, Polyester (35KU94)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J276)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110606)
- Condor Fall Protection