Shop All Harnesses
Condor
Full Body Harness, XL, Polyester
Mfr # G7035QCFDXL
Zoro # G5571645
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Blue/Black
- Harness Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL |
Color and Size | Black/Blue - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MIG/TIG Welding Gloves, Goatskin Palm, S, (86550/S)
- GELPRO Gel Pro 30 in. L X 20 in. W Khaki Indoor Polyurethane Foam Nonslip Anti Fatigue Mat (108-23-2030-5-R)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Medium (AS019S-M (8))
- BRADY Traffic Sign, 18" Height, 18 in Width, Plastic, Diamond, No Text (124580)
- CONDOR Full Body Harness, XL, Polyester (45J268)
- CONDOR Full Body Harness, L, Polyester (G7035QCFDL)
- CONDOR Full Body Harness, Universal, Polyester (19F378)
- CONDOR Full Body Harness, L/XL, Polyester (45J270)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J276)
- CONDOR Full Body Harness, L, Polyester (G7023QCFDL)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401036)
- Condor Fall Protection